- 6.13 in Stroke
- 35 Ton Capacity
| Capacity | 35 Ton, 311 kN |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Base Plate Width | 4.63 in |
| Pump Speed | Single |
| Plunger Diameter | 2.13 in, 54.1 mm |
| Series | JHA |
| Stroke Ranges [Min] | 6 in, 150 mm |
| Extended Height | 16.25 in, 412 mm |
| Stroke | 6.13 in, 155 mm |
| Bottom Plate Length | 10 in |
| Collapsed Height | 10.13 in, 257 mm |
| Jack Effective Area | 7.07 in2, 45.6 cm2 |
| Stroke Ranges [Max] | 6.99 in, 159 mm |
| Weight | 40.0 LB |
| EAN or UPC | 662005300280 |

