- 3 in Stroke
- 7 Ton Capacity
| Bottom Plate Length | 6.25 in |
| Stroke | 3 in, 76 mm |
| Jack Effective Area | 1.49 in2, 9.6 cm2 |
| Stroke Ranges [Max] | 4.99 in, 109 mm |
| Series | JHA |
| Base Plate Width | 2.88 in |
| Pump Speed | Single |
| Capacity | 7 Ton, 62 kN |
| Stroke Ranges [Min] | 2 in, 60 mm |
| Collapsed Height | 5.25 in, 133 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Extended Height | 8.25 in, 209 mm |
| Plunger Diameter | 1.19 in, 30.2 mm |
| Weight | 11.0 LB |
| EAN or UPC | 662005300242 |

