- 14.96 in Maximum Spread
- 4.92 in Minimum Spread
- 10.24 in Maximum Reach
- 14 Ton Capacity
| Spread [Min] | 4.92 in, 125 mm |
| Spread [Max] | 14.96 in, 380 mm |
| Reach [Max] | 10.24 in, 260 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005412280 |
| Spread [Min] | 4.92 in, 125 mm |
| Spread [Max] | 14.96 in, 380 mm |
| Reach [Max] | 10.24 in, 260 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005412280 |