Skip to content Skip to navigation menu
Hydraulic Puller Set

LGHS314EE

Hydraulic Puller Set
Item #115518589
  • 14.96 in Maximum Spread
  • 4.92 in Minimum Spread
  • 10.24 in Maximum Reach
  • 14 Ton Capacity
Hydraulic Puller Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14.96 in Maximum Spread
  • 4.92 in Minimum Spread
  • 10.24 in Maximum Reach
  • 14 Ton Capacity
Spread [Min] 4.92 in, 125 mm
Reach [Max] 10.24 in, 260 mm
Spread [Max] 14.96 in, 380 mm
Weight 0.0 LB
EAN or UPC 662005412044
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison