- 18.9 in Maximum Spread
- 6.5 in Minimum Spread
- 13.23 in Maximum Reach
- 24 Ton Capacity
| Spread [Min] | 6.5 in, 165 mm |
| Spread [Max] | 18.9 in, 480 mm |
| Reach [Max] | 13.23 in, 336 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005412068 |
| Spread [Min] | 6.5 in, 165 mm |
| Spread [Max] | 18.9 in, 480 mm |
| Reach [Max] | 13.23 in, 336 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005412068 |