- 25.98 in Maximum Spread
- 9.06 in Minimum Spread
- 16.06 in Maximum Reach
- 64 Ton Capacity
| Reach [Max] | 16.06 in, 408 mm |
| Spread [Min] | 9.06 in, 230 mm |
| Spread [Max] | 25.98 in, 660 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005412167 |
| Reach [Max] | 16.06 in, 408 mm |
| Spread [Min] | 9.06 in, 230 mm |
| Spread [Max] | 25.98 in, 660 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662005412167 |