- 50000 lbs Gauge Capacity
- 500 lbs Gauge Increments
- LH Series
features
- Swivel loading pad reduces eccentric loading for improved accuracy
- Accuracy of ± 2% of full scale
- Maximum indicating pointer reading for preselected forces or to maintain maximum force readings
- Dual-range readout in kilograms and pounds
| Type | Remote Mounted with 6 ft Hose |
| Reading [Min] | 5000 lbs |
| Gauge Increments | 500 lbs |
| Gauge Capacity | 50000 lbs |
| Weight | 14.4 LB |
| EAN or UPC | 662005700509 |

