- 10000 lbs Gauge Capacity
- 100 lbs Gauge Increments
- LH Series
features
- Swivel loading pad reduces eccentric loading for improved accuracy
- Accuracy of ± 2% of full scale
- Maximum indicating pointer reading for preselected forces or to maintain maximum force readings
- Dual-range readout in kilograms and pounds
| Gauge Capacity | 10000 lbs |
| Reading [Min] | 1000 lbs |
| Gauge Increments | 100 lbs |
| Type | Remote Mounted with 2 ft Hose |
| Weight | 8.2 LB |
| EAN or UPC | 662005700301 |

