- 1.77 in Stroke
- 9.65 in Outside Diameter
features
- Lock nut provides mechanical load holding for a safe work environment
- Integrated tilt saddle allows for up to 5 degrees of misalignment
- Extreme low-height for use in confined areas
- 8% side-load resistance of maximum capacity
- Overflow port as stroke limiter to prevent plunger blow-out
- Single-acting, gravity-return
| Body Material | Steel |
| Coupler Used | CR400 Coupler |
| Cylinder Class | 200 Ton |
| Cylinder Bore Diameter | 7.48 in, 190 mm |
| Plunger Type | Solid |
| Cylinder Capacity Advance [MAX] | 1999 kN |
| Saddle Diameter | 7.09 in, 180 mm |
| Return Type | Single-Acting, Load Return |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Collapsed Height [Min] | 5 in, 128 mm |
| Side Load Resistance of Capacity [Max] | 0.08 |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Stroke | 1.77 in, 45 mm |
| Action | Single-Acting |
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Cylinder Type | Low Height Lock Nut |
| Series | LPL |
| Surface Treatment | Nitride |
| Side Load Resistance Of Maximum Capacity | 8% |
| Cylinder Effective Area - Advance | 43.95 in2, 285.6 cm2 |
| Base To Advance Port | 1.18 in, 30 mm |
| O.D. | 9.65 in, 245 mm |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Plunger Diameter | Tr 190x6 |
| Locknut Height | 1.69 in, 43 mm |
| Material | Steel |
| Saddle Tilt Angle [Max] | 5 degrees |
| Saddle Protrusion From Plunger | 0.39 in, 10 mm |
| Bore Size | 7.48 in, 190 mm |
| Collapsed Height | 6.1 in, 155 mm |
| Extended Height | 7.87 in, 200 mm |
| Oil Capacity - Advance | 77.9 in3, 1275.9 cm3 |
| Weight | 145.0 LB |
| EAN or UPC | 662005393565 |

