- 1.97 in Stroke
- 5.51 in Outside Diameter
features
- Lock nut provides mechanical load holding for a safe work environment
- Integrated tilt saddle allows for up to 5 degrees of misalignment
- Extreme low-height for use in confined areas
- 10% side-load resistance of maximum capacity
- Overflow port as stroke limiter to prevent plunger blow-out
- Single-acting, gravity-return
| Action | Single-Acting |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Cylinder Effective Area - Advance | 13.42 in2, 86.6 cm2 |
| Cylinder Class | 60 Ton |
| Cylinder Capacity Advance [MAX] | 606 kN |
| Material | Steel |
| Oil Capacity - Advance | 26.4 in3, 433.0 cm3 |
| O.D. | 5.51 in, 140 mm |
| Stroke | 1.97 in, 50 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Collapsed Height | 4.94 in, 125 mm |
| Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
| Saddle Diameter | 3.78 in, 96 mm |
| Plunger Diameter | Tr 105x4 |
| Saddle Tilt Angle [Max] | 5 degrees |
| Locknut Height | 1.1 in, 28 mm |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Bore Size | 4.13 in, 105 mm |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Side Load Resistance Of Maximum Capacity | 10% |
| Extended Height | 6.91 in, 175 mm |
| Cylinder Bore Diameter | 4.13 in, 105 mm |
| Surface Treatment | Nitride |
| Saddle Protrusion From Plunger | 0.26 in, 6 mm |
| Side Load Resistance of Capacity [Max] | 0.1 |
| Return Type | Single-Acting, Load Return |
| Plunger Type | Solid |
| Body Material | Steel |
| Coupler Used | CR400 Coupler |
| Series | LPL |
| Cylinder Type | Low Height Lock Nut |
| Base To Advance Port | 0.75 in, 19 mm |
| Weight | 33.0 LB |
| EAN or UPC | 662005393534 |

