- 0.39 in Tip Clearance
- 0.83 in Maximum Spread
- 4.75 in3 Oil Capacity
- LW Series
| Lifting Height [Max] | 2.02 in, 51.5 mm |
| Stroke | 0.83 in, 21 mm |
| Spread [Max] | 0.83 in, 21 mm |
| Tip Clearance | 0.39 in |
| Weight | 20.9 LB |
| EAN or UPC | 662005133055 |
| Lifting Height [Max] | 2.02 in, 51.5 mm |
| Stroke | 0.83 in, 21 mm |
| Spread [Max] | 0.83 in, 21 mm |
| Tip Clearance | 0.39 in |
| Weight | 20.9 LB |
| EAN or UPC | 662005133055 |