- LW Series
- 0.83 in Stroke
- 16 Ton Capacity
| Capacity | 16 Ton, 157 kN |
| Stroke | 0.83 in, 21 mm |
| Tip Clearance | 0.39 in |
| Spread [Max] | 0.83 in, 21 mm |
| Lifting Height [Max] | 2.02 in, 51.5 mm |
| Series | LW |
| Spreading Force | 16 Ton |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 22.0 LB |
| EAN or UPC | 662005413911 |

