- 1 gal Volume
- LX Series
features
- Specially formulated for use in hand pumps
- Performs well at low temperatures
- For use in Enerpac hand pumps and other equipment
- Not for use in power pumps
| Packing Type | Gallon |
| Viscosity Index | 105 min |
| Pour Point | -45 °F |
| Type | Hydraulic Oil |
| Flash Point | 370 °F |
| Capacity (Volume) | 1 gal |
| Volume | 1 gal |
| Color (ASTM) | Yellow |
| Series | LX |
| Color | Yellow |
| Weight | 8.0 LB |
| EAN or UPC | 662005126347 |

