- M-Series Machine Screw Actuator
- Upright Translating Type
- 5 tons Capacity
- 24 in Travel
- 6:1 Ratio
features
- Precision gears allow synchronized lifting in multi-actuator systems
- Rugged housings made of cast aluminum alloy (MA models) or ductile iron to safely mount to a variety of structures
- Precision rolled acme thread allows positioning within thousandths of an inch
- Self-locking, no cribbing required when actuator is subjected to minimal vibration
- Hardened gear set allows higher efficiency and longer life
| Mounting Configuration | Upright |
| Lifting Shaft End Thread | 1/2-13 UNF |
| Nominal Capacity | 5 tons |
| Input RPM [Max] | 1800 rpm |
| Load Screw Lead | 3/8 in |
| Load Screw Diameter | 1 1/2 in |
| Travel | 24 in |
| Housing Material | Ductile Iron |
| Gear Type | Low |
| Input Shaft | 3/4 in |
| End Configuration | Top Plate |
| Turns of Worm For 1" Raise | 16 |
| Mounting Holes Length Center to Center | 6.5 in |
| Screw Configuration | Translating |
| Mounting Holes Width Center to Center | 4.5 in |
| Gear Ratio | 6:1 |
| Weight | 48.6 LB |

