Skip to content Skip to navigation menu
8 Wheels MLS Series Machine Skate

MLSD17

8 Wheels MLS Series Machine Skate
Item #119407926
  • 8 Wheels
  • 17 Ton Capacity
  • 8.5 in Width
8 Wheels MLS Series Machine Skate
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 Wheels
  • 17 Ton Capacity
  • 8.5 in Width

description

  • MLS-Series Load Skates offer easy and stable movement across various floor types.

features

  • >Durable polyurethane or optional nylon wheels provide excellent stability while preventing damage to finished floors
  • Rugged, reliable bearings and wheels deliver low rolling resistance
  • Low height requires minimal lifting to accommodate moves
  • Connecting bars come standard with MLSD models
  • Models pre-assembled with nylon wheels are available upon request
Width 8.5 in, 216 mm
Type Wheeled
Weight 222.0 LB
EAN or UPC 662005431700
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison