- 1500 psi Maximum Operating Pressure
| Operating Pressure [Max] | 1500 psi, 110 bar |
| Cylinder Compatibility | Single-Acting |
| Oil Displacement Per Stroke (2nd Stage) | 1.28 in3, 21.8 cm3 |
| Oil Displacement Per Stroke (1st Stage) | 3.2 in3, 52.6 cm3 |
| Weight | 15.0 LB |
| EAN or UPC | 662005135349 |

