- 10000 psi Maximum Operating Pressure
| Oil Displacement Per Stroke (2nd Stage) | 0.18 in3, 3.1 cm3 |
| Cylinder Compatibility | Single-Acting |
| Oil Displacement Per Stroke (1st Stage) | 3.2 in3, 52.6 cm3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 16.6 LB |
| EAN or UPC | 662005135363 |

