- Hydraulic Cylinder
features
- Heavy disk springs maintain the clamping force - hydraulic pressure is used for release
- Single-acting design allows easy setup of hydraulic system
- Hollow plunger design allows easy retrofit for mechanical clamping
- Custom butTons can be fitted into the plunger for clamping directly against a workpiece
- Threaded body allows easy cylinders mounting directly into fixture plate
- Internal threaded plunger allows accessories to be used easily for retrofit applications
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Cylinder Capacity Range [MAX] | 0 to 49 kN |
| Body Material | Steel |
| Tensioning Stroke [MAX] | 0.2 in, 5.1 mm |
| Centre Hole Diameter | 0.67 in |
| Material | Steel |
| Series | MRS |
| Operating Pressure Ranges [MAX] | 5000 psi |
| Cylinder Capacity Advance At 350 [BAR] | 16.5 bar |
| Cylinder Capacity Advance At 5000 PSI | 3700 lbs |
| Cylinder Capacity - Advance | 16.5 bar @ 350, 3700 lbs @ 5000 psi |
| Cylinder Capacity Advance [MAX] | 3700 lbs |
| Oil Capacity - Advance | 0.73 in3, 11.96 cm3 |
| Plunger Type | Solid |
| Cylinder Capacity [Max] | 49 kN |
| Action | Single-Acting |
| Required Operating Pressure | 5000 psi, 185 bar |
| Center Hole Diameter | 0.67 in |
| Effective Clamping Stroke | 0.1 in, 2.5 mm |
| Return Type | Single-Acting, Spring Return |
| Cylinder Type | Workholding Positive Clamping |
| Weight | 4.6 LB |
| EAN or UPC | 662005107261 |

