- 12.5 ton Capacity
- 13 Pieces
features
- Complete set for almost every maintenance application
- Lock-on or threaded connectors
- When cylinders are used with maintenance set attachments or components, the maximum system pressure must be limited to half the rated pressure, which is 5,000 psi
includes
- P-392
- HC-7206
- RC-256
- GP-10S
- GA-2
| Maximum Operating Pressure | 10000 psi |
| Collapsed Height | 10.75 in |
| No. of Pieces | 13 |
| Cylinder Stroke | 6 1/4 in |
| Capacity | 12.5 ton |
| Weight | 210.0 LB |


