- 6.13 in Stroke
- 35 Piece
features
- Complete set for almost every maintenance application
- Lock-on or threaded connectors
- When cylinders are used with maintenance set attachments or components, the maximum system pressure must be limited to half the rated pressure, which is 5,000 psi
includes
- P-392
- HC-7206
- RC-106
- GP-10S
- GA-2
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Capacity | 5 ton |
| Collapsed Height | 9.75 in, 247 mm |
| Pump Type | Hand Pump |
| Stroke Range [Min] | 6 in, 151 mm |
| Stroke Range [Max] | 9.99 in, 200 mm |
| Stroke | 6.13 in, 156 mm |
| No. of Pieces | 35 |
| Maximum Operating Pressure | 10000 psi |
| Series | MS |
| Weight | 1149.0 LB |
| EAN or UPC | 662005800117 |


