- 6.25 in Stroke
- 53 Piece
| Stroke Range [Min] | 6 in, 151 mm |
| Stroke | 6.25 in, 158 mm |
| Collapsed Height | 10.75 in, 273 mm |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| No. of Pieces | 53 |
| Stroke Range [Max] | 9.99 in, 200 mm |
| Series | MS |
| Pump Type | Hand Pump |
| Weight | 395.0 LB |
| EAN or UPC | 662005800063 |

