- 6.25 in Stroke
- 13 Piece
description
- Complete set for almost every maintenance application
features
- Lock-on or threaded connectors
includes
- P-392
- HC-7206
- RC-256
- GP-10S
- GA-2
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Collapsed Height | 10.75 in, 273 mm |
| Cylinder Stroke | 6 1/4 in |
| Maximum Operating Pressure | 10000 psi |
| No. of Pieces | 13 |
| Capacity | 12.5 ton |
| Weight | 250.0 LB |
| EAN or UPC | 662005800162 |


