- 5 in Stroke
- 24 Piece
| Pump Type | Hand Pump |
| Stroke Range [Max] | 5.99 in, 150 mm |
| Collapsed Height | 8.5 in, 215 mm |
| No. of Pieces | 24 |
| Series | MSFP |
| Stroke | 5 in, 127 mm |
| Stroke Range [Min] | 4 in, 101 mm |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Weight | 46.0 LB |
| EAN or UPC | 662005800179 |

