- 5 ton Capacity
- .50" - .75" Hexagon Nut Range
- .31" - .50" Bolt Range
applications
- Servicing trucks, piping industry, tank cleaning, petrochemical, steel construction and mining
features
- Unique angled head allows flush access
| Capacity | 5 tons |
| Bolt Range | 0.31 in - 0.50 in |
| Hexagon Nut Range | .50 in - .75 in |
| Oil Capacity | 0.92 in3 |
| Length | 7.870 in |
| Weight | 8.0 LB |
| EAN or UPC | 662005850006 |

