- 10 Ton Capacity
applications
- Servicing trucks, piping industry, tank cleaning, petrochemical, steel construction and mining
features
- Unique angled head allows flush access
| Capacity | 10 tons |
| Length | 8.940 in |
| Width | 2.17 in, 55 mm |
| Oil Capacity | 1.22 in3 |
| Hexagon Nut Range | .75 in - .94 in |
| Bolt Range | 0.50 in - 0.63 in |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 9.7 LB |
| EAN or UPC | 662005850051 |

