- 15 Ton Capacity
applications
- Servicing trucks, piping industry, tank cleaning, petrochemical, steel construction and mining
features
- Unique angled head allows flush access
| Bolt Range | 0.63 in - 0.88 in |
| Oil Capacity | 3.66 in3, 60 cm3 |
| Capacity | 15 Ton, 147 kN |
| Width | 206 in, 5232 mm |
| Hexagon Nut Range | .94 in - 1.13 in |
| Length | 10.240 in |
| Series | NC |
| Hex Nut Range [Min] | 0.94 in, 24 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Bolt Range [Min] | 0.63 in, M16 |
| Allowable Hardness To Split [Max] | HRC 44 |
| Cylinder Compatibility | Single-Acting |
| Cutter Head Return Type | Spring Return |
| Bolt Range [Max] | 0.88 in, M22 |
| Hex Nut Range [Max] | 1.13 in, 32 mm |
| Weight | 12.0 LB |
| EAN or UPC | 662005850105 |

