- 20 Ton Capacity
applications
- Servicing trucks, piping industry, tank cleaning, petrochemical, steel construction and mining
features
- Unique angled head allows flush access
| Oil Capacity | 4.88 in3 |
| Capacity | 20 ton |
| Length | 11.260 in |
| Bolt Range | 0.88 in - 1.13 in |
| Hexagon Nut Range | 1.13 in - 1.56 in |
| Width | 2.95 in, 75 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 18.2 LB |
| EAN or UPC | 662005850150 |

