- 35 Ton Capacity
applications
- Servicing trucks, piping industry, tank cleaning, petrochemical, steel construction and mining
features
- Unique angled head allows flush access
| Width | 3.78 in, 96 mm |
| Length | 12.800 in |
| Bolt Range | 1.13 in - 1.38 in |
| Oil Capacity | 9.46 in3 |
| Hexagon Nut Range | 1.56 in - 2.00 in |
| Capacity | 35 ton |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 29.3 LB |
| EAN or UPC | 662005850204 |

