- 50 Ton Capacity
applications
- Servicing trucks, piping industry, tank cleaning, petrochemical, steel construction and mining
features
- Unique angled head allows flush access
| Capacity | 50 tons |
| Hexagon Nut Range | 2.00 in - 2.25 in |
| Length | 14.410 in |
| Oil Capacity | 14.64 in3 |
| Width | 4.17 in, 106 mm |
| Bolt Range | 1.38 in - 1.50 in |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 39.5 LB |
| EAN or UPC | 662005850259 |

