- 90 Ton Capacity
applications
- Servicing trucks, piping industry, tank cleaning, petrochemical, steel construction and mining
features
- Unique angled head allows flush access
| Oil Capacity | 30 in3 |
| Width | 6.14 in, 156 mm |
| Bolt Range | 1.50 in - 1.88 in |
| Capacity | 90 ton |
| Hexagon Nut Range | 2.38 in - 2.88 in |
| Length | 14.430 in |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 94.8 LB |
| EAN or UPC | 662005850266 |

