- 2 Stages
- 60 in3 Oil Capacity
- Ultra-High Pressure
features
- External load release valve
- Internal pressure relief valve provides overload protection
- P51 can be operated in horizontal and vertical position with pump head and oil outlet facing downwards
| Oil Displacement Per Stroke (2nd Stage) | 0.037 in3 |
| Oil Capacity | 60 in3 |
| Useable Oil Capacity | 60 in3 [Max] |
| Stages | 2 |
| Length | 22.680 in |
| Maximum Handle Effort | 106 lb |
| Height | 9 in |
| Oil Displacement Per Stroke (1st Stage) | 0.99 in3 |
| Volume Per Stroke | 0.99 in³ |
| Maximum Operating Pressure | 40000 psi |
| Handle Effort [Max] | 106 lb |
| Usable Oil Capacity | 60 in3 [Max] |
| No. of Speeds | 2 |
| Operating Pressure [Max] | 40000 psi |
| Overall Height | 9 in |
| Weight | 13.0 LB |
| EAN or UPC | 662005107094 |

