- Hand Pump
- 55 in3 Oil Capacity
- 93 lb Handle Effort
features
- Corrosion-resistant, nickel-plated valves and cylinders
- Stainless steel pump inserts will not corrode
- Viton® seals provide heat and chemical resistance
- Anodized aluminum pump reservoirs and plastic encapsulated pump bodies resist wet environments
- Two-speed operation reduces pump handle strokes 78% compared to single speed pumps
- Pump handles lock for easy carrying
| Maximum Operating Pressure | 10000 psi |
| Width | 4 3/4 in |
| Maximum Handle Effort | 93 lb |
| Length | 21 in |
| Height | 7 in |
| Useable Oil Capacity | 55.0 cu in [Max] |
| Operating Pressure [Max] | 10000 psi |
| Oil Capacity | 55 in3 |
| Oil Displacement Per Stroke (2nd Stage) | 151 in3 |
| Stages | 2 |
| No. of Speeds | 2 |
| Oil Displacement Per Stroke (1st Stage) | 687 in3 |
| Weight | 10.9 LB |
| EAN or UPC | 662005133109 |

