- 2 Stages
- 38 in3 Oil Capacity
- Foot Operated
- Hand Pump
features
- Lightweight and compact design
- Durable, glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance
- Internal pressure relief valve provides overload protection
- Non-conductive fiberglass handle for operator safety
- Large oil capacity to power a wide range of cylinders or tools
- Two-speed operation on models reduces handle strokes by as much as 78% over single-speed pumps
- Lower handle effort to minimize operator fatigue
includes
- 1.8 m safety hose, calibrated gauge with gauge adapter
| Oil Capacity | 38 in3 |
| Useable Oil Capacity | 30 in3 [Max] |
| Length | 24.100 in |
| No. of Speeds | 2 |
| Oil Displacement Per Stroke (2nd Stage) | 0.151 in3 |
| Maximum Handle Effort | 125 lb |
| Operating Pressure [Max] | 10000 psi |
| Volume Per Stroke | 0.687 in³ |
| Oil Displacement Per Stroke (1st Stage) | 0.687 in3 |
| Stages | 2 |
| Handle Effort [Max] | 125 lb |
| Height | 7 in |
| Maximum Operating Pressure | 10000 psi |
| Usable Oil Capacity | 30 in3 [Max] |
| Overall Height | 7 in |
| Weight | 0.0 LB |

