- 2 Stages
- 453 in3 Oil Capacity
features
- Lightweight and compact design
- Internal pressure relief valve provides overload protection
- Large oil capacity to power a wide range of cylinders or tools
- Two-speed operation for faster and easier operation (P39 is single speed)
- Vent-free reservoir design ensures no oil spills with pump in any orientation
- All steel construction, chrome-plated plunger and wiper system for durable, long-lasting performance
- Reduced handle effort and ergonomic grip for less operator fatigue
- Quick grip handle allows for easy transport
| Oil Capacity | 453 in3 |
| Maximum Operating Pressure | 10000 psi |
| Height | 10.630 in |
| Volume Per Stroke (2nd Stage) | 0.29 in3 |
| Stages | 2 |
| Operating Pressure [Max] | 10000 psi |
| Length | 29 1/4 in |
| Volume Per Stroke (1st Stage) | 7.69 in3 |
| Overall Height | 10.630 in |
| Weight | 64.0 LB |
| EAN or UPC | 662005107506 |

