- 2 Stages
- 453 in3 Oil Capacity
features
- Lightweight and compact design
- Internal pressure relief valve provides overload protection
- Large oil capacity to power a wide range of cylinders or tools
- Two-speed operation for faster and easier operation (P39 is single speed)
- Increase in first stage flow and a low effort second stage decrease operator fatigue
- Vent-free reservoir design ensures no oil spills with pump in any orientation
- Ergonomically designed Sure-Grip release valve and Power-Push handle grip improve operator control and comfort
- Integrated carrying handle and hassle-free refill design
- Tank over-pressurization relief valve and a wider footprint increase safety of operation
| Maximum Operating Pressure | 10000 psi |
| Operating Pressure [Max] | 10000 psi |
| Length | 12.130 in |
| Oil Capacity | 453 in3 |
| Volume Per Stroke (1st Stage) | 7.69 in3 |
| Stages | 2 |
| Volume Per Stroke (2nd Stage) | 0.29 in3 |
| Height | 10.630 in |
| Overall Height | 10.630 in |
| Weight | 63.0 LB |

