- 1 Stage
- 50 in3 Oil Capacity
features
- External load release valve
- Internal pressure relief valve provides overload protection
- P51 can be operated in horizontal and vertical position with pump head and oil outlet facing downwards
| Height | 6.310 in |
| Oil Capacity | 50 in3 |
| Stages | 1 |
| Length | 3.630 in |
| Volume Per Stroke | 0.25 in³ |
| Pressure Rating | 3000 psi |
| Overall Height | 6.310 in |
| Weight | 12.5 LB |
| EAN or UPC | 662005107100 |

