- 2 Stages
- 155 in3 Oil Capacity
features
- Lightweight and compact design
- Durable, glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance
- Internal pressure relief valve provides overload protection
- Non-conductive fiberglass handle for operator safety
- Large oil capacity to power a wide range of cylinders or tools
- Two-speed operation on models reduces handle strokes by as much as 78% over single-speed pumps
- Lower handle effort to minimize operator fatigue
| Length | 22 in |
| Height | 9 in |
| Operating Pressure [Max] | 10000 psi |
| Maximum Operating Pressure | 10000 psi |
| Stages | 2 |
| Oil Capacity | 155 in3 |
| Overall Height | 9 in |
| Weight | 18.0 LB |
| EAN or UPC | 662005107117 |

