- 10000 psi Maximum Operating Pressure
| Reservoir Capacity | 20 in3, 327 cm3 |
| Oil Displacement Per Stroke (2nd Stage) | 0.055 in3, 0.9 cm3 |
| Oil Displacement Per Stroke (1st Stage) | 0.221 in3, 3.62 cm3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Compatibility | Single-Acting |
| Weight | 5.2 LB |
| EAN or UPC | 662005133093 |

