- 2850 psi Maximum Operating Pressure
features
- External load release valve
- Internal pressure relief valve provides overload protection
- P51 can be operated in horizontal and vertical position with pump head and oil outlet facing downwards
| Flow [Max] | 0.16 in3/Stroke, 2.46 cm3/Stroke |
| Length | 15.170 in |
| Pump Power Source | Manual |
| Handle Effort [Max] | 34 lb |
| Piston Stroke | 1 in, 25.4 mm |
| Cylinder Compatibility | Single-Acting |
| Valve Operation | Manual |
| Volume Per Stroke | 0.160 in³ |
| Usable Oil Capacity | 22 in3, 360 cm3 |
| Reservoir Capacity | 22 in3, 360 cm3 |
| Useable Oil Capacity | 22 in3, 360 cm3 |
| Operating Pressure [Max] | 2850 psi, 200 bar |
| Pressure Rating 1st Stage | 2850 psi, 200 bar |
| Stages | 1 |
| Oil Capacity | 18 in3 |
| Oil Displacement Per Stroke (1st Stage) | 0.15 in3, 2.46 cm3 |
| Height | 6.390 in |
| Pump Type | Single Speed |
| Weight | 13.08 LB |
| EAN or UPC | 662005107001 |

