- 10000 psi Maximum Operating Pressure
features
- Lightweight and compact design
- Durable, glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance
- Internal pressure relief valve provides overload protection
- Non-conductive fiberglass handle for operator safety
- Large oil capacity to power a wide range of cylinders or tools
- Two-speed operation on models reduces handle strokes by as much as 78% over single-speed pumps
- Lower handle effort to minimize operator fatigue
| Oil Capacity | 55 in3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Length | 20.060 in |
| Oil Displacement Per Stroke (2nd Stage) | 0.055 in3, 0.9 cm3 |
| Reservoir Capacity | 55 in3, 901 cm3 |
| Volume Per Stroke (1st Stage) | 0.221 in3 |
| Useable Oil Capacity | 55 in3, 901 cm3 |
| Oil Displacement Per Stroke (1st Stage) | 0.221 in3, 3.62 cm3 |
| Stages | 2 |
| Flow [Max] | 0.151 in3/Stroke, 0.90 cm3/Stroke |
| Height | 5.690 in |
| Maximum Operating Pressure | 10000 psi |
| Cylinder Compatibility | Single-Acting |
| Handle Effort [Max] | 63 lb |
| Pump Power Source | Manual |
| Volume Per Stroke (2nd Stage) | 0.055 in3 |
| Piston Stroke | 0.5 in, 12.7 mm |
| Pump Type | Two Speed |
| Usable Oil Capacity | 55 in3, 901 cm3 |
| Pressure Rating 1st Stage | 200 psi, 13 bar |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Weight | 7.8 LB |
| EAN or UPC | 662005107087 |

