- 40000 psi Maximum Operating Pressure
features
- Large release knob for improved control of pressure release
- Outlet ports are 3/4" to 16 cone for 40,000 psi rating
| Volume Per Stroke (2nd Stage) | 0.037 in3 |
| Cylinder Compatibility | Single-Acting |
| No. of Speeds | 2 |
| Operating Pressure [Max] | 40000 psi, 2800 bar |
| Reservoir Capacity | 60 in3, 983 cm3 |
| Oil Displacement Per Stroke (2nd Stage) | 0.037 in3, 0.61 cm3 |
| Maximum Handle Effort | 106 lb |
| Height | 9 in |
| Oil Capacity | 60 in3 |
| Useable Oil Capacity | 60.0 cu in [Max] |
| Stages | 2 |
| Maximum Operating Pressure | 40000 psi |
| Volume Per Stroke (1st Stage) | 0.99 in3 |
| Oil Displacement Per Stroke (1st Stage) | 0.99 in3, 16.22 cm3 |
| Length | 22.680 in |
| Weight | 13.3 LB |
| EAN or UPC | 662005107094 |

