- 2500 psi Maximum Operating Pressure
features
- External load release valve
- Internal pressure relief valve provides overload protection
- P51 can be operated in horizontal and vertical position with pump head and oil outlet facing downwards
| Oil Displacement Per Stroke (1st Stage) | 0.58 in3, 9.5 cm3 |
| Reservoir Capacity | 200 in3, 3277 cm3 |
| Pump Power Source | Manual |
| Volume Per Stroke | 0.58 in³ |
| Stages | 1 |
| Oil Capacity | 200 in3 |
| Valve Operation | Manual |
| Pump Type | Single Speed |
| Length | 6.820 in |
| Handle Effort [Max] | 60 lb |
| Cylinder Compatibility | Single-Acting |
| Operating Pressure [Max] | 2500 psi, 175 bar |
| Usable Oil Capacity | 200 in3, 3277 cm3 |
| Useable Oil Capacity | 200 in3, 3277 cm3 |
| Pressure Rating 1st Stage | 2500 psi, 175 bar |
| Piston Stroke | 1.5 in, 38.1 mm |
| Height | 26.940 in |
| Flow [Max] | 0.58 in3/Stroke, 9.50 cm3/Stroke |
| Weight | 38.0 LB |
| EAN or UPC | 662005107650 |

