- 10000 psi Maximum Operating Pressure
features
- Lightweight and compact design
- Internal pressure relief valve provides overload protection
- Large oil capacity to power a wide range of cylinders or tools
- Two-speed operation for faster and easier operation (P39 is single speed)
- Vent-free reservoir design ensures no oil spills with pump in any orientation
- All steel construction, chrome-plated plunger and wiper system for durable, long-lasting performance
- Reduced handle effort and ergonomic grip for less operator fatigue
- Quick grip handle allows for easy transport
| Volume Per Stroke (2nd Stage) | 0.15 in3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stages | 1 |
| Maximum Handle Effort | 85 lb |
| Cylinder Compatibility | Single-Acting |
| Oil Displacement Per Stroke (2nd Stage) | 0.15 in3 |
| Length | 21.630 in |
| Maximum Operating Pressure | 10000 psi |
| Useable Oil Capacity | 47.0 cu in [Max] |
| Oil Displacement Per Stroke (1st Stage) | 0.15 in3, 2.46 cm3 |
| No. of Speeds | 1 |
| Oil Capacity | 47 in3 |
| Height | 6.390 in |
| Reservoir Capacity | 41 in3, 672 cm3 |
| Weight | 16.7 LB |
| EAN or UPC | 662005107056 |

