- 10000 psi Maximum Operating Pressure
features
- Lightweight and compact design
- Durable, glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance
- Internal pressure relief valve provides overload protection
- Non-conductive fiberglass handle for operator safety
- Large oil capacity to power a wide range of cylinders or tools
- Two-speed operation on models reduces handle strokes by as much as 78% over single-speed pumps
- Lower handle effort to minimize operator fatigue
| Piston Stroke | 1 in, 25.4 mm |
| Height | 7 in |
| Flow [Max] | 0.151 in3/Stroke, 2.47 cm3/Stroke |
| Handle Effort [Max] | 85 lb |
| Pump Power Source | Manual |
| Usable Oil Capacity | 55 in3, 901 cm3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stages | 1 |
| Reservoir Capacity | 55 in3, 901 cm3 |
| Pressure Rating 1st Stage | 10000 psi, 700 bar |
| Pump Type | Single Speed |
| Length | 21.630 in |
| Useable Oil Capacity | 55 in3, 901 cm3 |
| Cylinder Compatibility | Single-Acting |
| Maximum Operating Pressure | 10000 psi |
| Oil Displacement Per Stroke (1st Stage) | 0.151 in3, 2.47 cm3 |
| Oil Capacity | 55 in3 |
| Weight | 11.0 LB |
| EAN or UPC | 662005107063 |

