- 2 Speed Hand Pump
- 10,000 max PSI
| No. of Speeds | 2 |
| Oil Displacement Per Stroke (1st Stage) | 0.68 in3 |
| Stages | 2 |
| Length | 21 in |
| Oil Displacement Per Stroke (2nd Stage) | 0.15 in3 |
| Maximum Handle Effort | 93 lb |
| Height | 7 in |
| Oil Capacity | 55 in3 |
| Overall Height | 7 in |
| Weight | 11.3 LB |
| EAN or UPC | 662005107049 |

