- 10000 psi Maximum Operating Pressure
features
- Corrosion-resistant, nickel-plated valves and cylinders
- Stainless steel pump inserts will not corrode
- Viton® seals provide heat and chemical resistance
- Anodized aluminum pump reservoirs and plastic encapsulated pump bodies resist wet environments
- Two-speed operation reduces pump handle strokes 78% compared to single speed pumps
- Pump handles lock for easy carrying
| Cylinder Compatibility | Single-Acting |
| Maximum Handle Effort | 93 lb |
| Height | 7 in |
| Useable Oil Capacity | 55.0 cu in [Max] |
| Reservoir Capacity | 55 in3, 901 cm3 |
| Maximum Operating Pressure | 10000 psi |
| Width | 4 3/4 in |
| Oil Displacement Per Stroke (1st Stage) | 0.687 in3, 11.26 cm3 |
| Stages | 2 |
| No. of Speeds | 2 |
| Oil Capacity | 55 in3 |
| Length | 21 in |
| Oil Displacement Per Stroke (2nd Stage) | 0.151 in3, 2.47 cm3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 11.5 LB |
| EAN or UPC | 662005133109 |

