- 10000 psi Maximum Operating Pressure
| Cylinder Compatibility | Double-Acting |
| Oil Displacement Per Stroke (1st Stage) | 7.69 in3, 126.2 cm3 |
| Reservoir Capacity | 453 in3, 7423 cm3 |
| Oil Displacement Per Stroke (2nd Stage) | 0.29 in3, 4.75 cm3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 63.0 LB |
| EAN or UPC | 662005107551 |

