- 5000 psi Maximum Operating Pressure
features
- External load release valve
- Internal pressure relief valve provides overload protection
| Flow [Max] | 0.29 in3/Stroke, 4.75 cm3/Stroke |
| Handle Effort [Max] | 60 lb |
| Pressure Rating 1st Stage | 5000 psi, 350 bar |
| Pump Type | Single Speed |
| Length | 6.820 in |
| Oil Displacement Per Stroke (1st Stage) | 0.59 in3, 4.75 cm3 |
| Cylinder Compatibility | Single-Acting |
| Usable Oil Capacity | 200 in3, 3277 cm3 |
| Pump Power Source | Manual |
| Piston Stroke | 1.5 in, 38.1 mm |
| Volume Per Stroke | 0.29 in³ |
| Stages | 1 |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Height | 26.940 in |
| Reservoir Capacity | 200 in3, 3277 cm3 |
| Oil Capacity | 200 in3 |
| Useable Oil Capacity | 200 in3, 3277 cm3 |
| Valve Operation | Manual |
| Weight | 38.0 LB |
| EAN or UPC | 662005107704 |

