- 3000 psi Maximum Operating Pressure
features
- External load release valve
- Internal pressure relief valve provides overload protection
- P51 can be operated in horizontal and vertical position with pump head and oil outlet facing downwards
| Pressure Rating | 3000 psi |
| Volume Per Stroke | 0.25 in³ |
| Cylinder Compatibility | Single-Acting |
| Oil Capacity | 50 in3 |
| Oil Displacement Per Stroke (1st Stage) | 0.25 in3, 4.1 cm3 |
| Height | 6.310 in |
| Stages | 1 |
| Length | 3.630 in |
| Operating Pressure [Max] | 3000 psi, 200 bar |
| Reservoir Capacity | 50 in3, 819 cm3 |
| Weight | 12.5 LB |
| EAN or UPC | 662005107100 |

