- 10000 psi Maximum Operating Pressure
features
- Lightweight and compact design
- Internal pressure relief valve provides overload protection
- Large oil capacity to power a wide range of cylinders or tools
- Two-speed operation for faster and easier operation (P39 is single speed)
- Vent-free reservoir design ensures no oil spills with pump in any orientation
- All steel construction, chrome-plated plunger and wiper system for durable, long-lasting performance
- Reduced handle effort and ergonomic grip for less operator fatigue
- Quick grip handle allows for easy transport
| Oil Capacity | 47 in3 |
| Volume Per Stroke (2nd Stage) | 0.15 in3 |
| Oil Displacement Per Stroke (2nd Stage) | 0.15 in3, 2.46 cm3 |
| Piston Stroke | 1 in, 25.4 mm |
| Volume Per Stroke (1st Stage) | 1 in3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Maximum Operating Pressure | 10000 psi |
| Pressure Rating 1st Stage | 500 psi, 34 bar |
| Useable Oil Capacity | 41 in3, 672 cm3 |
| Oil Displacement Per Stroke (1st Stage) | 1 in3, 16.39 cm3 |
| Reservoir Capacity | 41 in3, 672 cm3 |
| Handle Effort [Max] | 88 lb |
| Length | 19.190 in |
| Usable Oil Capacity | 41 in3, 672 cm3 |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Pump Type | Two Speed |
| Height | 6.390 in |
| Flow [Max] | 0.15 in3/Stroke, 2.46 cm3/Stroke |
| Pump Power Source | Manual |
| Stages | 2 |
| Cylinder Compatibility | Single-Acting |
| Weight | 18.1 LB |
| EAN or UPC | 662005129089 |

